Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Heater Core Bypass Loop Coolant Hose LS LT LQ, Red,
- Mfr # 57-1864-RED
- Zoro # G322941279
product price:Â
$
35.29
/ea
Key Features
Color
Red
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1864-RED
- Zoro #
- G322941279
- UPC #
- 648044895574
- Country of Origin
- China
- Color
- Red
- Item
- Heater Bypass Hose
- Material
- Silicone
Description
The HPS High Temp 4-ply Reinforced Silicone Bypass Loop Kit is designed to bypass the cab in heater on any LS family engine (LS1, LT1, LQ9, etc.) with 5/8 in and 3/4 in heater supply and return ports. This easy to install loop eliminates concerns about air pockets that can develop when capping off your heater lines. This product features a low profile design, measuring in at only 3 inches tall. Engineered for extremely high temperature service and prolonged exposure to under hood heat, this race proven design can withstand the harshest operating conditions. 100% stainless steel embossed hose clamps are included for easy installation. Maximum temperature rating: 350 degrees Fahrenheit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.