Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Intercooler Hose Boots Kit, Black,
- Mfr # 57-1711-BLK
- Zoro # G522942960
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1711-BLK
- Zoro #
- G522942960
- UPC #
- 648044882291
- Country of Origin
- China
Details
- Item
- Intercooler Hose
- Color
- Black
- Material
- Silicone
Description
HPS Black High Temp 4-ply Reinforced Fluoro lined Silicone Intercooler Turbo Hose Boots Kit for Toyota 1991-1995 MR2 2.0L Turbo is designed to replace stock OEM rubber hoses which can eventually weaken over time, leading to premature failure and boost leak. No more worries about hoses blowing off during the competition or daily driving. Race proven design combines with heat and oil resistent high temp silicone, engineered to withstand high boost and ensure the long lasting quality. Maximum Temperature Rating 350 deg. F. The kit includes HPS 100% Stainless Steel T-Bolt Clamps. Easy installation without modification. Fits Toyota 1991-1995 MR2 2.0L Turbo.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.