Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Oil Cooler and Throttle Body Coolant Hose Kit, Black,
- Mfr # 57-1857-BLK
- Zoro # G422942299
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1857-BLK
- Zoro #
- G422942299
- UPC #
- 648044893280
- Country of Origin
- China
- Material
- Silicone
- Item
- Coolant Hose Kit
- Color
- Black
Description
This HPS High Temp 3-ply Reinforced Silicone Coolant Hose Kit is designed to replace stock OEM rubber throttle body coolant hoses and oil cooler hoses which can weaken over time, leading to premature failure. With premium quality materials and racing inspired design, this silicone hose kit can withstand harsh high temperature and high pressure operating conditions while maintaining peak performance during competition or daily driving. HPS silicone hose kits have all the correct bends and dimensions for a perfect fit replacement for your OEM rubber coolant hoses. Compared to the universal hoses you can get from the local auto store, HPS silicone hose kits are much easier to work with. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel clamps are included for easy installation. Pairs perfectly with HPS radiator and heater hoses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.