High Temp Reinforced Silicone Radiator and Ancillary Coolant Hose Kit, Blue,
- Mfr # 57-1476-BLUE
- Zoro # G022943009
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1476-BLUE
- Zoro #
- G022943009
- UPC #
- 648044848815
- Country of Origin
- China
Details
- Material
- Silicone
- Item
- Coolant Hose Kit
- Color
- Blue
Description
This HPS High Temp 3-ply Reinforced Silicone Radiator and Ancillary Coolant Hose Kit is designed to replace stock OEM rubber coolant hoses that weaken and fail over time. Made from premium quality silicone and race-inspired design, this coolant hose kit can withstand the most demanding situations while delivering consistent performance through a wide range of driving conditions. These hoses are engineered for high temperature resistance with a maximum temperature rating of 350 degrees Fahrenheit. Designed using OEM data, HPS silicone hose kits have the correct bends and dimensions to perfectly fit as replacements for your stock hoses. Compared to the universal hoses from the local auto store, HPS silicone hose kits are much easier to work with and come with 100% stainless steel embossed hose clamps for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.