High Temp Reinforced Silicone Radiator and Heater Coolant Hose Kit, Black,
- Mfr # 57-1427-BLK
- Zoro # G522944537
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1427-BLK
- Zoro #
- G522944537
- UPC #
- 648044848983
- Country of Origin
- China
Details
- Item
- Coolant Hose Kit
- Color
- Black
- Material
- Silicone
Description
This brand new HPS High Temp 3-ply Reinforced Black Silicone Radiator Hose + Heater Hose Kit (8pcs complete set) for BMW 88-92 E30 325i 325is 325ix 2.5L US Spec is designed to replace stock OEM rubber Radiator Hose + Heater Hoses which can eventually weaken over time, leading to premature failure. With premium quality silicone and race inspired design, this HPS silicon Radiator Hose + Heater Hose Kit can withstand the harsh high temperature and high pressure operating conditions of the engine yet still maintaining peak efficiency during competition or daily driving. Old cracked or split Radiator Hose + Heater Hoses are not efficiently cooling your engine which can cause it to overheat leaving you stranded. So mainta in your vehicle cooling system by replacing your old brittle hoses now before it's too late. Perfect for racing or daily driving application. HPS silicone Radiator Hose + Heater Hose Kit has all the correct bends and curves for a perfect fit replacement on your vehicle, compare to the universal hoses you can get from the local auto store, HPS hose kit is much easier to work with. Max. Temperature Rating: 350 deg. F. Includes 100% stainless steel liner worm gear clamps for easy installation, which would not cut through the silicone hoses. This product fits BMW 88-92 E30 325i 325is 325ix 2.5L US Spec.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.