High Temp Reinforced Silicone Radiator and Heater Coolant Hose Kit, Black,
- Mfr # 57-1581-BLK
- Zoro # G122941837
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1581-BLK
- Zoro #
- G122941837
- UPC #
- 648044860718
- Country of Origin
- China
Details
- Item
- Coolant Hose Kit
- Material
- Silicone
- Color
- Black
Description
The HPS High Temp 3-ply Reinforced Silicone Radiator, Heater, and Ancillary Hose Kit is the ideal upgrade for your stock rubber hoses, which weaken and fail over time. Featuring premium quality silicone and a race-inspired design, this hose kit is engineered to withstand the harsh high-temperature and high-pressure operating conditions of the engine (maximum temperature rating: 350F), ensuring peak efficiency is maintained whether during daily driving or competition. Unlike universal hoses, HPS hose kits are designed with the correct lengths and bends for a perfect, hassle-free replacement fit for your old or damaged hoses. For a straightforward installation and leak-free seal, 100% stainless steel embossed hose clamps are included. Replaces the following hoses: 16571-0P360 (upper radiator hose), 16572-0P350 (lower radiator hose), 16282-0P020 (bypass hose - throttle body to water neck), 16281-0P070 (bypass hose - throttle body to thermostat housing), 16261-0P050 (bypass hose - water neck to passenger head), 16264-0P050 (bypass hose - water neck to driver head), 16267-0P080 (bypass hose - thermostat housing to pipe between head), 16283-0P030 (bypass hose - oil cooler pipe to water neck), 16295-0P020 (bypass hose - oil cooler pipe to thermostat housing), 16296-0P020 (bypass hose - oil cooler front), 16297-0P020 (bypass hose - oil cooler rear), 87209-04070 (heater hose), 87209-04080 (heater hose).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.