High Temp Reinforced Silicone Radiator and Heater Coolant Hose Kit, Black,
- Mfr # 57-2099-BLK
- Zoro # G522943073
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-2099-BLK
- Zoro #
- G522943073
- UPC #
- 648044900735
- Country of Origin
- China
Details
- Color
- Black
- Item
- Coolant Hose Kit
- Material
- Silicone
Description
This HPS High Temp 3-ply Reinforced Silicone Radiator and Heater Hose Kit is designed to replace stock OEM rubber upper and lower radiator hoses, as well as HVAC heater hoses that are known to harden and fail over time. With premium quality silicone and race inspired design, this coolant hose kit can withstand the harsh, high temperature and high pressure operating conditions under the hood through a wide range of driving conditions. HPS silicone hose kits have all the correct bends and dimensions to perfectly fit as replacements for OEM rubber coolant hoses. Compared to the universal hoses from the local auto store, HPS silicone hose kits are much easier to work with. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.