Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Radiator and Heater Coolant Hose Kit, Blue,
- Mfr # 57-1675-BLUE
- Zoro # G222941607
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1675-BLUE
- Zoro #
- G222941607
- UPC #
- 648044882451
- Country of Origin
- China
Details
- Material
- Silicone
- Item
- Coolant Hose Kit
- Color
- Blue
Description
This HPS High Temp 3-ply Reinforced Silicone Radiator and Heater Hose Kit is designed to replace the OEM rubber upper radiator hose, lower radiator hose, and heater hoses that weaken and fail over time. Made with premium quality silicone, this hose kit can withstand the harsh high-temperature and high-pressure operating conditions yet still mainta in peak efficiency during competition or daily driving. HPS silicone hose kits are engineered with the correct bends and curves for a perfect fitting replacement for your OEM rubber coolant hoses compared to the universal hoses you can find at the local auto store. Included in the kit are 100% stainless steel embossed hose clamps for a secure and leak-free application. Maximum temperature rating: 350F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.