Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Radiator and Heater Coolant Hose Kit, Red,
- Mfr # 57-1316-RED
- Zoro # G422942077
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1316-RED
- Zoro #
- G422942077
- UPC #
- 648044849393
- Country of Origin
- China
Details
- Item
- Coolant Hose Kit
- Material
- Silicone
- Color
- Red
Description
The HPS High-Temperature Resistant 3-ply Reinforced Silicone Radiator and Heater Hose Kit is designed to replace your stock rubber radiator and heater hoses which weaken and fail over time. This kit can withstand the harsh high-temperature and high-pressure operating conditions of the engine yet still mainta in peak efficiency during competition or daily driving. Old cracked or split coolant hoses cannot efficiently cool your engine and can cause it to overheat, leaving you stranded. Mainta in your vehicle's cooling system by replacing your hoses before it's too late. The hoses are crafted with all the correct bends and diameters for a perfectly fitting replacement on your vehicle compared to the universal hoses from the local auto store. Made from premium grade silicone and reinforced with 3-plies of high-quality polyester, this kit reduces the risk of component failure and enables higher temperature and pressure to be maintained with complete confidence. This kit replaces the following hoses for your vehicle: upper radiator hose, lower radiator hose, heater inlet hose, radiator to throttle body hose, surge tank outlet hose, surge tank inlet hose, steam port hose, and heater outlet hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.