High Temp Reinforced Silicone Radiator Coolant Hose Kit, Black,
- Mfr # 57-1064-BLK
- Zoro # G322941965
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1064-BLK
- Zoro #
- G322941965
- UPC #
- 648044856131
- Country of Origin
- China
- Material
- Silicone
- Color
- Black
- Item
- Radiator Hose Kit
Description
The HPS High Temp 3-ply Reinforced Silicone Radiator Hose Kit is designed to replace the rubber OEM upper and lower radiator hoses which weaken and fail over time. With premium quality silicone and race inspired design, these hoses can withstand harsh, high-temperature and high-pressure operating conditions while still maintaining peak efficiency during competition or daily driving. HPS silicone hose kits are crafted using OEM data to ensure that all the correct bends and curves are considered for perfect fit replacement for your stock rubber coolant hoses. This kit has a maximum temperature rating of 350F (177C). Included are durable 100% stainless steel embossed hose clamps for a quick and easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.