Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Radiator Coolant Hose Kit, Black,
- Mfr # 57-1277R-BLK
- Zoro # G922941129
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1277R-BLK
- Zoro #
- G922941129
- UPC #
- 648044916378
- Country of Origin
- China
- Color
- Black
- Material
- Silicone
- Item
- Radiator Hose Kit
Description
The HPS High Temp 3-ply Reinforced Silicone Radiator Hose Kit is designed to replace stock OEM rubber radiator hoses that weaken and fail over time. With premium quality silicone and race inspired design, this kit can withstand the harsh high temperature and high pressure operating conditions of the engine while still mainta in peak efficiency during competition or daily driving. Old cracked or split radiator hoses do not efficiently cool your engine which can cause your vehicle to overheat leaving you stranded. Mainta in your vehicle's cooling system by replacing your old, brittle hoses now before it's too late. Perfect for racing or daily driving. This HPS silicone hose kit has all the correct bends for a perfectly fitting replacement on your vehicle. Compared to the universal hoses you can find at the local auto store, HPS hoses are much easier to work with. The hoses are made from 3-plies of premium grade silicone and reinforced with high-quality polyester to reduce the risk of component failure and enable higher temperature and pressure to be maintained with complete confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.