High Temp Reinforced Silicone Radiator Coolant Hose Kit, Black,
- Mfr # 57-1315-BLK
- Zoro # G022940169
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1315-BLK
- Zoro #
- G022940169
- UPC #
- 648044857398
- Country of Origin
- China
Details
- Material
- Silicone
- Color
- Black
- Item
- Radiator Hose Kit
Description
Toyota 90-99 MR2 3SGTE Turbo HPS High Temp 3-ply Reinforced Silicone Front Radiator Hose Kit Black (4pcs set) is designed to replace stock OEM rubber hoses located in the front radiator which can eventually weaken over time, leading to premature failure. With premium quality silicone and race inspired design, this HPS silicon Front Radiator hose kit can withstand the harsh high temperature and high pressure operating conditions of the engine yet still maintaining peak efficiency during competition or daily driving. HPS silicone Front Radiator hose kit has all the correct bends and curves for a perfect fit replacement for your OEM rubber coolant hoses, compare to the universal hoses you can get from the local auto store, HPS hose kit is much easier to work with. Max. Temperature Rating: 350 deg. F. 100% Stainless Steel Clamps are included for easy installation. This product fits Toyota 1990-1999 MR2 3SGTE Turbo.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.