High Temp Reinforced Silicone Radiator Coolant Hose Kit, Black,
- Mfr # 57-1322-BLK
- Zoro # G522941895
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1322-BLK
- Zoro #
- G522941895
- UPC #
- 648044849614
- Country of Origin
- China
Details
- Color
- Black
- Item
- Radiator Hose Kit
- Material
- Silicone
Description
Dodge 03-10 Ram 2500 3500 Pickup 5.9L / 6.7L Diesel Cummins HPS High Temp 3-ply Reinforced Silicone Radiator Hose Kit Black is designed to replace stock OEM rubber hoses which can eventually weaken over time, leading to premature failure. With premium quality silicone and race inspired design, this HPS silicon radiator hose kit can withstand the harsh high temperature and high pressure operating conditions of the engine yet still maintaining peak efficiency during competition or daily driving. HPS silicone radiator hose kit has all the correct bends and curves for a perfect fit replacement for your OEM rubber coolant hoses, compare to the universal hoses you can get from the local auto store, HPS hose kit is much easier to work with. Max. Temperature Rating: 350 deg. F. 100% Stainless Steel Clamps are included for easy installation. This product fits Dodge 2003-2010 Ram 2500 3500 Pickup 5.9L / 6.7L Diesel Cummins.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.