High Temp Reinforced Silicone Radiator Coolant Hose Kit, Black,
- Mfr # 57-1456-BLK
- Zoro # G422942718
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1456-BLK
- Zoro #
- G422942718
- UPC #
- 648044852768
- Country of Origin
- China
- Item
- Radiator Hose Kit
- Material
- Silicone
- Color
- Black
Description
This HPS High Temp 3-ply Reinforced Silicone Radiator Hose Kit is designed to replace the stock rubber radiator hoses which eventually weaken and fail over time. With premium quality silicone and race inspired design, this radiator hose kit can withstand the harsh high-temperature and high-pressure operating conditions of the engine yet still mainta in peak efficiency during competition or daily driving. This HPS Silicone Radiator Hose Kit is engineered using OEM data for a perfectly fitting replacement for your upper and lower radiator hoses. Max. Temperature Rating: 350 deg. F. 100% stainless steel embossed hose clamps are included for an easy installation. REMARK: Only fits SRT, SRT8, SRT 392, SRT 392 Plus, and SRT 392 Premium trims.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.