Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Radiator Coolant Hose Kit, Black,
- Mfr # 57-1885-BLK
- Zoro # G622943034
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1885-BLK
- Zoro #
- G622943034
- UPC #
- 648044896533
- Country of Origin
- China
- Material
- Silicone
- Color
- Black
- Item
- Radiator Hose Kit
Description
This HPS High Temp 3-ply Reinforced Silicone Coolant Hose is designed to replace the original rubber lower radiator hose for your TRD Supercharged Toyota Tacoma which can eventually weaken over time, leading to premature failure and roadside troubles. With premium quality silicone and racing inspired design, this silicone radiator hose can withstand the harsh high temperature and high pressure operating conditions of your supercharged engine while maintaining peak efficiency regardless of where you drive your truck. HPS silicone hose kits have all the correct bends and diameters for a perfect fit replacement for your original rubber coolant hose. Compared to the pre-formed hoses you can get from the local auto store, HPS silicone hose kits do not require trimming, making it much easier to work with. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel clamps are included for easy installation. REMARK: Only fits vehicles with TRD Supercharger.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.