High Temp Reinforced Silicone Radiator Coolant Hose Kit, Blue,
- Mfr # 57-1324R-BLUE
- Zoro # G922943086
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1324R-BLUE
- Zoro #
- G922943086
- UPC #
- 648044852164
- Country of Origin
- China
- Material
- Silicone
- Item
- Radiator Hose Kit
- Color
- Blue
Description
This brand new HPS High Temp 3-ply Reinforced Blue Silicone Radiator Hose Kit for Hyundai 13-14 Genesis Coupe 2.0T Turbo 4Cyl is designed to replace stock OEM rubber radiator hoses and heater hoses which can eventually weaken over time, leading to premature failure. With premium quality silicone and race inspired design, this HPS silicon radiator hose kit can withstand the harsh high temperature and high pressure operating conditions of the engine yet still maintaining peak efficiency during competition or daily driving. Old cracked or split radiator hoses are not efficiently cooling your engine which can cause it to overheat leaving you stranded. So mainta in your vehicle cooling system by replacing your old brittle hoses now before it's too late. Perfect for racing or daily driving application. HPS silicone Radiator + Heater Hose Kit has all the correct bends and curves for a perfect fit replacement on your vehicle, compare to the universal hoses you can get from the local auto store, HPS hose kit is much easier to work with. HPS Silicon coolant hose kit is made from multi-ply premium grade silicone and reinforced with high-quality polyester for which reduces the risk of component failure and enables higher temperature and pressure to be maintained with complete confidence. Fits Hyundai 13-14 Genesis Coupe 2.0T Turbo 4Cyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.