High Temp Reinforced Silicone Radiator Coolant Hose Kit, Blue,
- Mfr # 57-1723-BLUE
- Zoro # G222940099
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1723-BLUE
- Zoro #
- G222940099
- UPC #
- 648044880266
- Country of Origin
- China
- Color
- Blue
- Material
- Silicone
- Item
- Radiator Hose Kit
Description
HPS blue high temp 3-ply reinforced silicone complete radiator hose kit (total 8 pcs, part number 57-1723-BLUE) replaces 2009-2013 Toyota Corolla 1.8L stock OEM rubber upper and lower radiator hoses, bypass coolant hoses and expansion tank hoses with high-heat resistance material which meets or exceeds OE specifications (Maximum temperature rating: 350F). Excellent for extreme ambient and radiant temperature conditions, HPS premium quality silicone hoses can withstand the harsh high temperature and high pressure operating conditions of the engine yet still maintaining peak efficiency during daily driving or racing competition. HPS silicone hose kit includes 100% stainless steel non-perforated embossed hose clamps for easy installation, which do not cut through the silicone hoses. Compared to the universal hoses which could be purchased from local auto parts store, HPS silicone radiator hose kit has all the correct bends and curves for a perfect fitment. HPS silicone hose kit is backed by HPS Performance Products limited lifetime warranty. Vehicle application: 2009-2013 Toyota Corolla 1.8L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.