High Temp Reinforced Silicone Radiator Coolant Hose Kit, Blue,
- Mfr # 57-2069-BLUE
- Zoro # G522944209
product price:Â
$
885.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-2069-BLUE
- Zoro #
- G522944209
- UPC #
- 648044897035
- Country of Origin
- China
Details
- Item
- Coolant Hose Kit
- Material
- Silicone
- Color
- Blue
Description
The HPS High Temp 3-ply Reinforced Silicone Coolant Hose Kit is designed to replace stock OEM rubber upper and lower radiator, upper bypass, and coolant expansion tank hoses which can eventually weaken over time, leading to premature failure. With premium quality silicone and racing inspired design, this silicone hose kit can withstand the harsh high temperature and high pressure operating conditions of the engine yet still mainta in peak efficiency during competition or daily driving. This silicone radiator hose kit features a 5-way aluminum joiner to connect the lower radiator hose branches. The aluminum joiner is significantly stronger than the stock plastic part, reducing the chances for failure in your cooling system. HPS silicone hose kits have all the correct bends and sizes for a perfect fit replacement for your OEM rubber coolant hoses. Compared to the universal hoses you can get from the local auto store, HPS silicone hose kits are much easier to work with. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.