Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Radiator Coolant Hose Kit, Red,
- Mfr # 57-1828-RED
- Zoro # G522940843
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1828-RED
- Zoro #
- G522940843
- UPC #
- 648044864983
- Country of Origin
- China
- Item
- Radiator Hose Kit
- Color
- Red
- Material
- Silicone
Description
This HPS High Temp 3-ply Reinforced Silicone Radiator Coolant Hose Kit is designed to replace stock OEM rubber upper and lower radiator hoses which eventually weaken and fail. With premium quality silicone and racing inspired design, this silicone hose kit can withstand prolonged exposure to harsh high temperature and high pressure operating conditions during competition or daily driving without compromising durability. HPS silicone hose kits have all the correct bends and dimensions for a perfect fitting replacement of the OEM rubber coolant hoses. Compared to universal hoses from the local auto store, HPS silicone hose kits are much easier to work with. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.