High Temp Reinforced Silicone Radiator Coolant Hose Kit, Yellow,
- Mfr # 57-1362-YLW
- Zoro # G022944747
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1362-YLW
- Zoro #
- G022944747
- UPC #
- 648044856292
- Country of Origin
- China
- Color
- Yellow
- Item
- Radiator Hose Kit
- Material
- Silicone
Description
This brand new HPS High Temp Reinforced Yellow Silicone Radiator Hose Kit for Suzuki 02-12 RM85 is designed to replace stock OEM rubber radiator hoses which can eventually weaken over time, leading to premature failure. With premium quality silicone and race inspired design, this HPS silicon Radiator Hose kit can withstand the harsh high temperature and high pressure operating conditions of the engine yet still maintaining peak efficiency during competition or daily driving. Old cracked or split radiator hoses are not efficiently cooling your engine which can cause it to overheat leaving you stranded. So mainta in your RM85 cooling system by replacing your old brittle hoses now before it's too late. Perfect for racing or daily driving application. HPS silicone Radiator Hose Kit has all the correct bends and curves for a perfect fit replacement on your RM85, compare to the universal hoses you can get from the local auto store, HPS hose kit is much easier to work with. HPS Silicon coolant hose kit is made from multi-ply premium grade silicone and reinforced with high-quality polyester for which reduces the risk of component failure and enables higher temperature and pressure to be maintained with complete confidence. Fits Suzuki 02-12 RM85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.