High Temp Reinforced Upper Silicone Radiator Hose, Red,
- Mfr # 57-2177-RED
- Zoro # G222940853
product price:Â
$
60.85
/ea
Key Features
Material
Silicone
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-2177-RED
- Zoro #
- G222940853
- UPC #
- 648044916910
- Country of Origin
- China
Details
- Item
- Radiator Hose Kit
- Material
- Silicone
- Color
- Red
Description
This HPS Performance Silicone Upper Radiator Hose Kit offers a reliable and durable solution for replacing the old, damaged rubber hose that weakens and fails over time. Designed based on the OEM part, this kit provides a perfect fit and ensures a hassle-free installation process. One of the key advantages of HPS silicone coolant hoses is their high 350F temperature rating, making them ideal for handling elevated temperatures with in the engine compartment. With this kit, you'll have peace of mind knowing that your coolant hose will withstand extreme heat without deteriorating or losing their integrity. With 3-plies of polyester reinforcement, HPS silicone hoses also boast a higher pressure rating compared to traditional rubber hoses. This ensures that the hoses can handle the demands of any driving condition. Whether you're tackling the racetrack or out for a cruise, this HPS silicone radiator hose kit offers enhanced durability and reliability regardless of where you're going. HPS Performance Silicone Radiator Hose Kits not only provide superior performance and durability, but also come with the added convenience of stainless steel embossed hose clamps. These specially designed clamps offer a secure and reliable connection to ensure a perfect match and easy installation experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.