Shop HPS PERFORMANCE
See all product information
Create Account
Hot & Cold Side Charge Pipe with Orange CAC Hose Intercooler Boots, Black,
- Mfr # 17-105WB
- Zoro # G222939758
product price:
$
562.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-105WB
- Zoro #
- G222939758
- UPC #
- 648044883731
- Country of Origin
- China
Details
- Color
- Black
- Material
- Aluminum
- Item
- Charge Pipe
Description
This HPS Hot and Cold Side Charge Pipe Kit addresses some of the most common issues that owners eventually come across on their 6.0L Powerstroke. From cracked pipes to worn out boots, HPS has the solution to keep your truck up and running regardless of how harsh the operation conditions are—even the hottest days. The factory hot side pipe is notorious for failing at the boots as it sits in the engine bay without any reinforcements to hold it in place. This puts a lot of stress on the boots and often leads to premature failure. A custom brace is included in the kit to help mount it in place and take the pressure off of the connecting points. This kit also addresses the weak and brittle plastic cold side charge pipe that some of these 6.0L Powerstroke vehicles came with. Additionally, HPS has also engineered these pipes using mandrel-bent 6061-grade aluminum tubing to reduce weight by approximately 50%. This upgraded piping, on both hot and cold sides, also boasts performance gains as the smoother pathway improves air flow, allowing better throttle response and faster acceleration for better drivability. The stock intercooler boots are made of silicone and are reinforced with just two layers of polyester. Because the 6.0L Powerstroke engines breathe a lot of oil through the turbo, these stock parts will degrade, become soft, and eventually rip or blow through. The custom boots in this kit are designed with 4-plies of high-temperature, high-pressure, and oil-resistant silicone material that will withstand the constant flow of oil without compromising their integrity. Held in place using HPS Stainless Steel Spring-Loaded T-bolt Clamps, fluctuations in temperature do not require maintenance as they provide constant tension to accommodate for these changes. Crafted to resist corrosion, these clamps will stand up against the elements with ease.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.