Shop HPS PERFORMANCE
See all product information
Create Account
Intercooler Charge Pipe (Cold and Hot Side), Polished,
- Mfr # 17-164P
- Zoro # G322939290
product price:
$
329.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-164P
- Zoro #
- G322939290
- UPC #
- 648044919454
- Country of Origin
- China
Details
- Item
- Charge Pipe
- Color
- Polished
- Material
- Aluminum
Description
Upgrade your turbocharged vehicle's performance and durability with the HPS Performance Hot and Cold Side Charge Pipe Kit. This essential direct-replacement upgrade completely replaces the restrictive and failure-prone stock rubber charge hoses. The kit features a 3 in mandrel-bent cold side tube constructed from lightweight, corrosion-resistant 6061 aluminum, engineered for optimal airflow and minimal turbulence, translating directly into better power delivery. Installation is secured with high-pressure, high-temperature resistant 4-ply reinforced silicone couplers and robust 100% stainless steel embossed hose clamps, ensuring a leak-free seal under boost. Complementing the cold side is the 2-3/8 in custom hot side hose, crafted from premium, high-temperature resistant 4-ply reinforced silicone. The key benefit of upgrading from stock materials is significantly improved lifespan and reliability—unlike rubber, the aluminum and silicone components won't crack, expand, or degrade over time, making this kit a crucial investment for consistent, reliable performance regardless of your driving conditions. Experience enhanced throttle response and lasting durability with this premium charge pipe solution.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.