Intercooler Charge Pipe Hot and Cold Side, Polished,
- Mfr # 17-163P
- Zoro # G122940748
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-163P
- Zoro #
- G122940748
- UPC #
- 648044918587
- Country of Origin
- China
- Color
- Polished
- Material
- Aluminum
- Item
- Charge Pipe
Description
The HPS Performance Hot Side and Cold Side Intercooler Charge Pipe Kit is designed to boost your turbocharged SUV's power output by replacing restrictive, failure-prone factory rubber hoses. This kit improves acceleration, boosts throttle response, and reduces turbo lag with dyno-proven gains of up to 14 horsepower and 14 lb-ft. of torque. Constructed from lightweight, corrosion-resistant 6061 aluminum, the kit features mandrel-bent tubing with a 2.5 in hot side and 3 in cold side, specifically engineered to smooth airflow and reduce turbulence for optimized power delivery. Premium 3-ply reinforced silicone couplers withstand high temperatures, paired with 100% stainless steel embossed clamps that securely mainta in a leak-proof seal under boost. By upgrading to silicone couplers and aluminum piping, you eliminate the risk of cracking, swelling, or degradation common with stock rubber components, ensuring sharper throttle response and consistent reliability in all driving conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.