Shop HPS PERFORMANCE
See all product information
Create Account
Intercooler Charge Pipe Kit (Cold and Hot Side), Black,
- Mfr # 17-101WB
- Zoro # G022939293
product price:
$
398.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-101WB
- Zoro #
- G022939293
- UPC #
- 648044861340
- Country of Origin
- China
Details
- Color
- Black
- Material
- Aluminum
- Item
- Charge Pipe
Description
Upgrade your vehicle's performance and minimize weak points in the intercooler system with the HPS Performance Hot and Cold Side Intercooler Charge Pipe Kit. Featuring 2.5 in and 2.75 in bead-rolled aluminum piping, this kit delivers a smoother, less restrictive airflow compared to the OEM design, resulting in significant gains of 17.1 horsepower and 16.9 ft/lb. of torque, along with improved throttle response—all without the need to retune your ECU. Built for durability, the kit includes high-temperature and high pressure resistant, 4-ply reinforced silicone hoses and 100% stainless steel T-bolt clamps, capable of handling over 50 psi of boost, replacing the failure-prone factory rubber couplers and clamps. This kit is compatible with both OEM and aftermarket intercoolers that utilize factory OEM piping.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.