Intercooler Charge Pipe Kit (Cold and Hot Side), Black,
- Mfr # 17-133WB
- Zoro # G122941806
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-133WB
- Zoro #
- G122941806
- UPC #
- 648044912660
- Country of Origin
- China
- Material
- Aluminum
- Item
- Charge Pipe
- Color
- Black
Description
The HPS Performance Charge Pipe Kit, part number 17-133, is a high-quality aftermarket upgrade designed specifically for the Civic Type R. This kit is engineered to replace the factory charge pipe system, providing significant performance improvements for your vehicle. With a larger 2.5-inch diameter on the cold side and a 2.25-inch diameter on the hot side, the enhanced airflow and reduced restriction increases the engine output by 13 horsepower and 16.6 lb-ft of torque, resulting in improved throttle response, acceleration, and overall engine performance. Constructed with durability in mind, the HPS Performance Charge Pipe Kit is made from 6061 mandrel-bent aluminum to withstand high temperatures and pressure levels, delivering long-lasting performance and resistance to cracking or leaking even under the most demanding driving conditions. To facilitate the installation of sensors and other accessories, a 1/8 in NPT bung is included into the design of the upper cold-side charge pipe. in addition to the enhanced performance, the HPS Performance Charge Pipe Kit also offers improved reliability. The included 4-ply reinforced oil resistant silicone couplers and embossed stainless steel hose clamps ensure a secure and leak-free connection. These couplers are designed to handle high boost pressures, resist degradation from oil, and provide excellent heat resistance while the stainless steel hose clamps offer a tight fit that prevents slipping or loosening. This kit is designed to be a direct bolt-on replacement, making installation straightforward and hassle-free. All the necessary hardware and components are included, ensuring a proper and secure fit. With its larger diameter charge pipes, durable construction, and included oil resistant silicone couplers and stainless steel hose clamps, this kit offers improved throttle response, increased horsepower, and a more exhilarating drive with the HPS Performance Charge Pipe Kit installed in your Civic Type R.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.