Shop HPS PERFORMANCE
See all product information
Create Account
Intercooler Charge Pipe Kit (Cold and Hot Side), Polished,
- Mfr # 17-104P
- Zoro # G922944571
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-104P
- Zoro #
- G922944571
- UPC #
- 648044880235
- Country of Origin
- China
- Material
- Aluminum
- Color
- Polished
- Item
- Charge Pipe
Description
HPS polish intercooler pipe complete Kit (Hot and Cold Side) with high temp 4-ply reinforced silicone hoses is a direct replacement for 2016-2018 Focus RS 2.3L Turbo oem intercooler pipings and rubber hoses. Made from lightweight mandrel bent aluminum tubing (2-1/2 in OD for the HOT and COLD side), the charge pipe kit has less bend and better air flow compared to the oem restrictive design. The bead rolled pipe ends prevent couplers from popping off under boost. The included HPS high temp 4-ply reinforced silicone hoses with 100% stainless steel t-bolt clamps can withstand minimum 50+ psi of boost and replace the factory rubber couplers, which often crack or fail over a period of time. The intercooler piping kit optimize and smooth out the air flow, improve throttle response without re-tuning the ECU. Fits 2016-2018 Ford Focus RS 2.3L Turbo. Compatible with oem and aftermarket intercoolers utilizing the factory oem piping.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.