Intercooler Charge Pipe Kit (Cold and Hot Side), Polished,
- Mfr # 17-153P
- Zoro # G622944338
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-153P
- Zoro #
- G622944338
- UPC #
- 648044917733
- Country of Origin
- China
Details
- Color
- Polished
- Item
- Charge Pipe
- Material
- Aluminum
Description
The HPS Performance Hot and Cold Side Intercooler Charge Pipe Kit is a complete bolt-on solution designed for noticeable power gains and enhanced responsiveness. This kit, featuring both hot and cold side 2 in mandrel-bent aluminum pipes with bead-rolled ends, ensures a leak-free and robust airflow path. Experience dyno-proven increases of 7.4 horsepower and 7.1 lb-ft. of torque, resulting in sharper throttle response and reduced turbo lag. Constructed with 4-ply oil and high-temperature resistant couplers, 100% stainless steel embossed hose clamps, and all necessary hardware, this kit offers a straightforward installation without requiring a retune, making it the perfect upgrade for immediate performance improvement alongside long-lasting durability.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.