Intercooler Charge Pipe Kit (Cold and Hot Side), Polished,
- Mfr # 17-156P
- Zoro # G822942585
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-156P
- Zoro #
- G822942585
- UPC #
- 648044913575
- Country of Origin
- China
Details
- Item
- Charge Pipe
- Color
- Polished
- Material
- Aluminum
Description
The HPS Performance Hot and Cold Side Charge Pipe Kit is the essential upgrade engineered to replace the factory charge pipe system, providing significant performance improvements for your vehicle. With a larger 2.25-inch diameter on the hot side and 2.5-inch diameter cold side pipes made from 6061 mandrel bent aluminum, the enhanced airflow and reduced restriction increases the engine output by 10.2 horsepower and 9.8 lb-ft of torque, resulting in improved throttle response, acceleration, and overall engine performance. The HPS Performance Charge Pipe Kit is made with reliability in mind. This kit utilizes 4-ply high temperature and oil resistant silicone couplers and stainless steel clamps to deliver dependable performance under the most demanding driving conditions. The charge pipe features a 1/8 in NPT port on the lower cold-side pipe to facilitate the installation of additional sensors, injectors, or solenoids. in addition to the enhanced performance, the HPS Performance Charge Pipe Kit also offers improved reliability. The included 4-ply reinforced oil resistant silicone couplers and embossed stainless steel hose clamps ensure a secure and leak-free connection. These couplers are designed to handle high boost pressures, resist degradation from oil, and provide excellent heat resistance while the stainless steel hose clamps offer a tight fit that prevents slipping or loosening. This kit is designed to be a direct bolt-on replacement, making installation straightforward and hassle-free. All the necessary hardware and components are included, ensuring a proper and secure fit. With its larger diameter charge pipes, durable construction, and included oil resistant silicone couplers and stainless steel hose clamps, this kit offers improved throttle response, increased horsepower, and a more exhilarating drive with the HPS Performance Charge Pipe Kit installed in your vehicle.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.