Shop HPS PERFORMANCE
See all product information
Create Account
Intercooler Charge Pipe Kit (Cold Side), Black,
- Mfr # 17-107WB
- Zoro # G422941025
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-107WB
- Zoro #
- G422941025
- UPC #
- 648044883212
- Country of Origin
- China
- Material
- Aluminum
- Color
- Black
- Item
- Charge Pipe
Description
The HPS Performance black 3 in intake charge pipe for the BMW N55B30 engine was designed with one goal in mind, reliability. From our initial analysis on our 2011 BMW 335i test vehicle, we found that the factory charge pipe was manufactured with inferior materials. in just 60k miles, the BMW factory charge pipe began showing its age, with it barely hanging on as the throttle body connector flange had been broken. HPS R&D team reverse engineered the original part to offer a product that ticks all of the boxes; Durability, Performance, and Style. The HPS charge pipe is produced from 6063 aluminum with a billet CNC flange built to last. It has HPS signature high temperature 4-ply reinforced silicone coupler and heavy duty 100% stainless steel T-bolt clamps to connect to the intermediate intercooler pipe. The kit includes a brand new O-ring for the throttle body connector as the original equipment is known to deteriorate over time. HPS turbo charge pipe also includes a 1/8 in NPT bung to give you the option of running methanol injection or boost gauges (even nitrous systems). Installation can be completed in under 30 minutes with basic hand tools and does not require permanent modification or ECU reflash. Don?t end up stranded with a broken charge pipe. Replace your old and haggard plastic charge pipe with the HPS Performance Charge Pipe for your N55 powered E8x/E9x vehicle. NOT CARB Complaint. Fits 2013-2015 BMW X1 xDrive35i 3.0L Turbo (N55).
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.