Shop HPS PERFORMANCE
See all product information
Create Account
Intercooler Charge Pipe Kit (Cold Side), Black,
- Mfr # 17-127WB
- Zoro # G822944695
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-127WB
- Zoro #
- G822944695
- UPC #
- 648044899473
- Country of Origin
- China
- Item
- Charge Pipe
- Material
- Aluminum
- Color
- Black
Description
The HPS Performance Cold Side Charge Pipe Kit features an aluminum charge pipe that incorporates a billet CNC quick connect flange to eliminate known failure points on your vehicle's stock components. This kit includes a high-temperature and high-pressure resistant, 4-ply reinforced silicone coupler and heavy duty 100% stainless steel T-bolt clamps to provide a secure and leak-free connect to the intermediate intercooler pipe. It also includes a brand new replacement O-ring for the throttle body connector as the stock ring is known to deteriorate over time. Alongside durability, this charge pipe delivers dyno-proven gains of 5 horsepower and 5 lb-fts. of torque for improved throttle response and reduced turbo lag. The charge pipe also includes a 1/8 in NPT bung to give you the option of running methanol injection or boost gauges (even nitrous systems). Installation can be completed in under 30 minutes with basic hand tools and does not require any additional modifications or a ECU reflash. Don't end up stranded due to a broken charge pipe. Replace your old and damaged plastic cold side charge pipe with the upgraded HPS Performance Cold Side Charge Pipe.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.