Intercooler Charge Pipe Kit (Cold Side), Polished,
- Mfr # 17-120P
- Zoro # G122940175
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-120P
- Zoro #
- G122940175
- UPC #
- 648044892436
- Country of Origin
- China
Details
- Item
- Charge Pipe
- Material
- Aluminum
- Color
- Polished
Description
HPS polish intercooler charge pipe cold side (Part# 17-120P) is a simple yet effective performance upgrade for 2017-2020 GMC Sierra 3500HD Duramax 6.6L V8 Diesel Turbo L5P oem restrictive plastic intercooler piping. Enjoy quicker acceleration, improved fuel mileage, easier towing, and increased long-term reliability. Designed completely in Solidworks, this piece was made with ease of installation in mind. Utilizes the factory intercooler quick connect. Two-piece design allows for easier installation while offering flexibility from engine movement. Installation of a tuner is not required. Increase air volume and improve airflow. 3-1/2 in Mandrel bent 6061 aluminum tubing with CNC machined billet flange and weld-on bung to connect?the existing auxiliary sensor. The kit also includes HPS signature high temperature 4-ply reinforced silicone coupler and heavy duty 100% stainless steel T-bolt clamps. Easy to follow step-by-step installation manual with clear pictures and instructions to guide the installer throughout the whole process. NOT CARB Complaint. Compatible with?factory intercooler. The product fits 2017-2020 GMC Sierra 3500HD Duramax 6.6L V8 Diesel Turbo L5P.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.