Intercooler Charge Pipe Kit (Cold Side Upper Only), Black,
- Mfr # 17-134WB
- Zoro # G222941096
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-134WB
- Zoro #
- G222941096
- UPC #
- 648044879147
- Country of Origin
- China
Details
- Color
- Black
- Material
- Aluminum
- Item
- Charge Pipe
Description
Improve throttle response and acceleration with this HPS Performance Cold Side Upper Intercooler Pipe Kit. Air flow is optimized to generate an additional 5.7 horsepower and 6.2 lb-ft. of torque without re-tuning the ECU. This kit replaces the stock plastic upper cold side charge pipe and rubber boots with 2.5 in custom mandrel-bent 16-gauge 6061 aluminum tubes, our signature HPS 4-ply reinforced silicone hoses, and 100% stainless steel embossed clamps. We utilize a 2-piece design to increase the air volume and allow for easier installation. Reduce the risk of boost leaks and get the most out of your turbocharged vehicle.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.