Intercooler Charge Pipe Kit (Hot Side), Black,
- Mfr # 17-135WB
- Zoro # G222942642
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-135WB
- Zoro #
- G222942642
- UPC #
- 648044901220
- Country of Origin
- China
- Item
- Charge Pipe
- Color
- Black
- Material
- Aluminum
Description
This HPS Performance Hot Side Intercooler Pipe Kit is engineered to replace your hot side charge pipe. The 2.25 inch diameter pipe optimizes air flow and maximizes horsepower and torque to intensify your vehicle's overall performance. Crafted for unmatched durability, the 6061 mandrel-bent aluminum piping, 3-ply reinforced high temperature resistant silicone couplers, and 100% stainless steel embossed hose clamps ensure long-lasting reliability under the most demanding conditions. Achieve smoother airflow, prevent boost leaks, reduce turbo lag, and enhance throttle response with this easy to install kit that includes all necessary hardware and components. Redefine your driving experience and unlock new levels of excitement with this upgrade.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.