Intercooler Charge Pipe Kit (Hot Side), Polished,
- Mfr # 17-146P
- Zoro # G722944504
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-146P
- Zoro #
- G722944504
- UPC #
- 648044912714
- Country of Origin
- China
- Color
- Polished
- Material
- Aluminum
- Item
- Charge Pipe
Description
This HPS Performance Hot Side Charge Pipe Kit is a simple and effective replacement and performance upgrade from the restrictive stock intercooler piping. The stock intercooler piping is a known weak point in the Duramax's powertra in and replacements from the dealerships are constantly on backorder. Replace your defective stock part with an upgrade that won't leave you stranded. Enjoy quicker acceleration, improved fuel mileage, easier towing, and increased long-term reliability. HPS Charge Pipe Kits prioritize seamless installation through meticulous design. The use of advanced technologies such as 3D scanning and Solidworks during product development ensures a precise fit. The design of this two-piece kit not only facilitates easier installation but also accounts for engine movement. The larger 3 in OD mandrel-bent aluminum piping offers increased air volume and improved airflow. This charge pipe kit includes HPS oil resistant high temperature 4-ply reinforced silicone couplers and heavy duty stainless steel spring loaded T-bolt clamps.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.