Shop HPS PERFORMANCE
See all product information
Create Account
Intercooler Charge Pipe Kit (Hot Side), Polished,
- Mfr # 17-148P
- Zoro # G522943868
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-148P
- Zoro #
- G522943868
- UPC #
- 648044915852
- Country of Origin
- China
- Color
- Polished
- Material
- Aluminum
- Item
- Charge Pipe
Description
Maximize the potential of your twin-turbo engine with an HPS Performance Hot Side Charge Pipe Kit. This upgrade tackles the restrictive factory hot side pipes, replacing them with a high-flow design for a better performance. Two lightweight, 2.5 in pipes constructed from 6061 mandrel-bent aluminum smooth airflow to minimize turbulence and improve drivability. Experience sharper throttle response, exhilarating acceleration, and an overall boost in engine performance. Built to last, the HPS Performance Charge Pipe Kit prioritizes durability. The kit features heavy-duty silicone couplers that are heat and oil resistant, ensuring reliable performance even through the most demanding drives. These couplers are specifically designed to withstand high boost pressures and mainta in their integrity under extreme temperatures of up to 350F. The kit incorporates 100% stainless steel, embossed hose clamps that provide a secure, tight fit over the bead rolled pipes and won't slip or loosen over time. Installation is a breeze with this direct bolt-on upgrade. The kit includes all the necessary hardware and built- in CNC machined aluminum adapters to secure your stock blow off valves. With its upgraded pipes, resilient construction, and high-quality couplers and clamps, the HPS Performance Hot Side Charge Pipe Kit transforms your driving experience, delivering increased power, sharper response, and a greater thrill behind the wheel whether you're cruising, towing, or off-roading!
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.