Shop HPS PERFORMANCE
See all product information
Create Account
Intercooler Cold Side Charge Pipe Turbo Elbow, Black,
- Mfr # 17-151WB
- Zoro # G422944057
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-151WB
- Zoro #
- G422944057
- UPC #
- 648044913483
- Country of Origin
- China
- Item
- Charge Pipe
- Color
- Black
- Material
- Aluminum
Description
This HPS Performance Throttle Body Cold Side Charge Pipe Kit is an ideal way to replace and upgrade the stock plastic piping and standard worm gear clamps that are prone to pop off under boost, leaving you powerless while on the road. The 2.5 in aluminum mandrel-bent aluminum elbow is designed with bead rolled ends to keep the silicone hoses from slipping off during boost. These high temperature resistant silicone couplers are crafted with 4-plies of woven polyester to easily withstand high pressure conditions. The 100% stainless steel embossed hose clamps in this kit are engineered to create a tight seal in order to eliminate air leaks without damaging the silicone couplers. Using OEM data, this kit fits perfectly into the engine bay and seamlessly integrates with your stock throttle body and lower cold side charge pipe. HPS performance kits are made to bolt-on with simple hand tools and do not require any additional modifications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.