Intercooler Cold Side Extension Charge Pipe Kit, Black,
- Mfr # 17-136WB
- Zoro # G022939736
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-136WB
- Zoro #
- G022939736
- UPC #
- 648044901213
- Country of Origin
- China
- Color
- Black
- Item
- Charge Pipe
- Material
- Aluminum
Description
This HPS Performance Cold Side Extension Intercooler Pipe Kit is engineered to replace the lower cold side charge pipe. The pipe feature a 2.5 in diameter that optimizes air flow, maximizing horsepower and torque to intensify your vehicle's overall performance. Crafted for unmatched durability, the 6061 mandrel-bent aluminum piping, 3-ply reinforced high temperature resistant silicone couplers, and 100% stainless steel embossed hose clamps ensure long-lasting reliability under the most demanding conditions. This is an excellent complement to the HPS Performance Upper Cold Side Intercooler Pipe Kit (HPS Part # 17-124). Experience smoother airflow, prevent boost leaks, reduce turbo lag, and enhance throttle response with this easy to install comprehensive kit that includes all necessary hardware and components. Whether you're navigating city streets or conquering the open road, this intercooler pipe kit guarantees an extraordinary drive every time.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.