Intercooler Lower Hot Side and Cold Side Charge Pipe, Polished,
- Mfr # 17-152P
- Zoro # G522939526
product price:
$
346.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-152P
- Zoro #
- G522939526
- UPC #
- 648044915883
- Country of Origin
- China
Details
- Color
- Polished
- Item
- Charge Pipe
- Material
- Aluminum
Description
The HPS Performance Lower Hot Side and Cold Side Charge Pipe Kit is the ideal replacement for your roadster's lower hot side and cold side charge pipes. Constructed from high-quality, 2.25 in mandrel-bent and bead rolled aluminum tubing, this upgrade surpasses the limitations of the steel stock pipes. These superior pipes resist corrosion and mainta in optimal airflow for efficient performance, even in demanding driving conditions. High-grade, 100% stainless steel embossed clamps ensure a secure, leak-free connection you can trust, eliminating the risk of blowouts. The kit incorporates heavy-duty, 4-ply reinforced silicone couplers designed to withstand extreme temperatures of up to 350°F. These durable replacements far outlast the stock rubber couplers, which dry, crack, and split over time. Engineered for a perfect fit in your Mazdaspeed Miata, this upgrade eliminates the need for complex modifications and ensures a hassle-free installation process. Invest in confidence with this HPS Performance charge pipe kit. Experience unparalleled durability, reliability, and ensure your intercooler system performs at its peak for years to come.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.