Marine 316 Stainless Steel T-Bolt Hose Clamp , Range: 4.25 in-4.57 in (108mm-116mm), Size # 102

  • Mfr # 316-SSTC-108-116
  • Zoro # G422941186
product price: 
$
10.95
/ea

Key Features

Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
316-SSTC-108-116
Zoro #
G422941186
UPC #
648044881027
Country of Origin
China
Item
T-Bolt Clamp
Material
Stainless Steel

Description

HPS 100% marine grade 316 stainless steel T Bolt hose clamps with effective range 4.25 in - 4.57 in (108mm-116mm) perform well in saltwater applications and offer better corrosion resistance than the standard 304 T-bolt band clamp; therefore 316 tbolt clamps are commonly used to provide leak-proof connections on marine engine and exhaust systems. Fits HPS silicone hose with 4 in (102mm) inside diameter. It is recommended that two clamps be used on each end of a wet exhaust installation. Professionals also utilize the high strength 316 T Bolt clamps in applications such as water treatment and sewage systems, military, filter bags, telecommunication devices, sanitary systems, food and pharmaceutical processing equipment. Technical Specification: Effective size range: 4.25 in - 4.57 in (108mm-116mm). SAE # 108. 100% marine grade 316 Stainless Steel Band, Bolt and Nut. High strength with superior welded construction. Meets or exceeds SAE Spec. J1508 for T-Bolt clamps. 3/4 in Band Width. Max. Torque Spec 75 in. lbs.

Ratings & reviews