Marine 316 Stainless Steel T-Bolt Hose Clamp , Range: 7.5 in-7.81 in (191mm-198mm), Size # 184
- Mfr # 316-SSTC-191-199
- Zoro # G422941544
product price:Â
$
14.15
/ea
Key Features
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316-SSTC-191-199
- Zoro #
- G422941544
- UPC #
- 648044881157
- Country of Origin
- China
Details
- Material
- Stainless Steel
- Item
- T-Bolt Clamp
Description
HPS 100% marine grade 316 stainless steel T Bolt hose clamps with effective range 7.5 in - 7.81 in (191mm-198mm) perform well in saltwater applications and offer better corrosion resistance than the standard 304 T-bolt band clamp; therefore 316 tbolt clamps are commonly used to provide leak-proof connections on marine engine and exhaust systems. Fits HPS silicone hose with 7-1/4 in (184mm) inside diameter. It is recommended that two clamps be used on each end of a wet exhaust installation. Professionals also utilize the high strength 316 T Bolt clamps in applications such as water treatment and sewage systems, military, filter bags, telecommunication devices, sanitary systems, food and pharmaceutical processing equipment. Technical Specification: Effective size range: 7.5 in - 7.81 in (191mm-198mm). SAE # 212. 100% marine grade 316 Stainless Steel Band, Bolt and Nut. High strength with superior welded construction. Meets or exceeds SAE Spec. J1508 for T-Bolt clamps. 3/4 in Band Width. Max. Torque Spec 75 in. lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.