Shop HPS PERFORMANCE
See all product information
Create Account
Post MAF Air Intake Aluminum Tube, Polished,
- Mfr # 27-560P
- Zoro # G222944509
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27-560P
- Zoro #
- G222944509
- UPC #
- 648044847900
- Country of Origin
- China
Details
- Color
- Polished
- Item
- Air Intake Kit
- Material
- Aluminum
Description
This HPS Performance Air Intake Hose Kit delivers a 3 in mandrel-bent aluminum tube for increased airflow, resulting in improved throttle response and dyno-proven performance gains of 5.9 horsepower and 4.8 ft-lbs. of torque. The kit maintains a safe air-fuel ratio and seamlessly integrates with your stock air box, accommodating both OEM and aftermarket panel air filters. Installation is a straightforward plug-and-play process that won't trigger your CEL. No additional modifications are needed. The upgraded intake pipe replaces the restrictive stock hose, optimizing airflow and providing long-lasting durability. High-temperature resistant 3-ply reinforced silicone couplers and 100% stainless steel T-bolt clamps ensure reliability even under extreme driving conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.