Post MAF Air Intake Tube, Black,
- Mfr # 27-198WB
- Zoro # G522940683
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27-198WB
- Zoro #
- G522940683
- UPC #
- 648044908229
- Country of Origin
- China
Details
- Color
- Black
- Material
- Aluminum
- Item
- Air Intake Kit
Description
HPS Performance Air Intake Kits are designed with style and performance in mind. This HPS Performance Air Intake Tube Kit replaces the factory rubber intake tube with a 3.25 in custom mandrel-bent aluminum tube designed to maximize the performance of this vehicle. By replacing the stock piece with a mandrel-bent aluminum tube, it prevents collapse under suction to mainta in peak performance. While the stock rubber intake tube has bellows that can restrict air flow, this aluminum intake tube is completely smooth on the inside to provide undisturbed air flow to your engine. Instantly experience improved acceleration and throttle response with dyno proven gains of 7.3 horsepower and 6.9 lb-ft. of torque. in conjunction with the stock sound generator, induction resonance is also enhanced for a more pronounced tone under heavy throttle. This kit includes both HPS 100% stainless steel T-bolt clamps and silicone couplers that are engineered to withstand the toughest driving conditions. HPS Performance Air Intake Kits are designed and tested using the latest technology to ensure the best performance and fitment.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.