Silicone Air Intake Kit, Black,
- Mfr # 827-620WB
- Zoro # G922941761
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-620WB
- Zoro #
- G922941761
- UPC #
- 648044884691
- Country of Origin
- China
- Color
- Black
- Material
- Silicone
- Item
- Silicone Air Intake
Description
HPS 4-Ply Reinforced High Temp Black Silicone Shortram Air Intake Kit with HPS Performance air filter replaces the 00-03 S2000 AP1 2.0L stock OEM restrictive rubber intake hose with high temp reinforced silicon material and replace the OEM cone filter with the bigger HPS performance air filter. HPS performance silicone shortram air intake kit improves air flow and throttle response, minimize the amount of heat soak by retaining the stock fresh air scoop and sealed air box design. The included air velocity stack also smooth out the air flow and reduce the amount of turbulence. Without any re-tuning, the HPS silicone post MAF air intake tube with HPS performance air filter delivers dyno-proven performance gains - increase horsepower +4.2 Whp , torque +3.4 Ft/lbs. The intake kit also makes the S2K sound louder and more aggressive compare to the stock intake setup. This silicone intake kit does NOT trigger check engine light. Installation time is approx. 1.5 to 2 hours. Modification is required in order to fit the large HPS filter into the stock air box, which requires trimming the lid in the lower air intake box and removal of the internal snorkel in the upper air intake box. The All-New HPS Performance Air Filter is designed with performance in mind, delivering excellent filtration without sacrificing air flow. Washable and reusable. All HPS Performance Air Filters are backed by HPS One-Year Limited Warranty. NOT CARB Complaint. This HPS intake is designed for 2000-2003 Honda S2000 AP1 2.0L.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.