Silicone Air Intake Kit with Drop in Air Filter, Black,
- Mfr # 827-723WB
- Zoro # G222939376
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-723WB
- Zoro #
- G222939376
- UPC #
- 648044906973
- Country of Origin
- China
Details
- Color
- Black
- Material
- Silicone
- Item
- Silicone Air Intake
Description
This HPS Performance Air Intake Kit replaces the air intake hose from the TRD Performance Air Intake System with high-heat resistant materials that meet or exceeds OE specifications for a maximum temperature rating of 350 degrees Fahrenheit. It includes an HPS Performance Air Filter for improved air flow and filtration that is also washable and reusable. By replacing the TRD intake tube with the HPS silicone air intake kit, dyno testing shows increased performance output of 11.8 horsepower and 15.5 lb-ft. of torque at 4000rpm. Acceleration is greatly improved over the standard TRD parts. This intake kit is an upgrade to the TRD Performance Air Intake System and retains the use of the TRD air filter housing, keeping the installation simple. This kit includes HPS 100% stainless steel embossed hose clamps that are fit for harshest conditions. No modifications are required to install this kit. REMARK: ONLY fits Toyota Tacoma with a TRD Performance Upper Airbox.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.