Silicone Air Intake Kit with Drop in Air Filter, Red,
- Mfr # 827-725R
- Zoro # G422939435
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-725R
- Zoro #
- G422939435
- UPC #
- 648044907031
- Country of Origin
- China
Details
- Color
- Red
- Material
- Silicone
- Item
- Silicone Air Intake
Description
This HPS high temperature 4-ply reinforced silicone air intake hose kit replaces the restrictive OEM rubber air intake hose with high-heat resistant material which meets or exceeds OE specifications for a maximum temperature rating of 350 degrees Fahrenheit. It includes an HPS Performance Air Filter for improved air flow and filtration that is also washable and reusable. This intake kit retains the use of the stock MAF and air filter housing, minimizing the number of parts to change and keeping the installation simple. This replacement upgrade includes HPS 100% stainless steel embossed hose clamps, fit for harshest road conditions. No additional modifications are required to install this kit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.