Shop HPS PERFORMANCE
See all product information
Create Account
Silicone Heater Coolant Hose Kit, Toyota Supra MK4 JDM Right Hand Drive 2JZ-GE NA, Blue,
- Mfr # 57-2145-BLUE
- Zoro # G822942103
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-2145-BLUE
- Zoro #
- G822942103
- UPC #
- 648044905907
- Country of Origin
- China
Details
- Color
- Blue
- Item
- Heater Hose Kit
- Material
- Silicone
Description
Upgrade your iconic JDM right hand drive MK4 Toyota Supra 2JZ-GE with heater hoses that will last. This HPS High Temp 3-ply Reinforced Silicone Heater Coolant Hose Kit is designed to replace stock OEM rubber heater hoses which can eventually weaken over time, leading to premature failure. With premium quality silicone and racing inspired design, this silicone hose kit can withstand the harsh high temperature and high pressure operating conditions of the engine yet still mainta in peak efficiency during competition or daily driving. HPS silicone hose kits have all the correct bends and sizes for a perfect fit replacement for your OEM rubber coolant hoses. Compared to the universal hoses you can get from the local auto store, HPS silicone hose kits are much easier to work with. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel clamps are included for easy installation. REMARK: The stock heater joiner tubes are required to install this hose kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.