Silicone Heater Hose Kit, 01-05 Lexus IS300 1JZ-GTE VVT-i
- Mfr # 57-1959H-BLK
- Zoro # G122942735
product price:Â
$
93.65
/ea
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1959H-BLK
- Zoro #
- G122942735
- UPC #
- 648044919836
- Country of Origin
- China
- Material
- Silicone
- Color
- Black
- Item
- Coolant Hose Kit
Description
This HPS High Temp 3-ply Reinforced Silicone Heater Coolant Hose Kit is a direct fit for the 1st generation Lexus IS300 with a 1JZ-GTE VVT-I engine swap. This kit was designed in Solidworks using 3D scanned models to create the best fitting coolant hoses on the market that do not require trimming. This eliminates the guesswork of mixing and matching hoses from the local parts store, simplifying your engine swap. The premium quality materials and race proven design makes this silicone hose kit able to withstand the harsh high temperature and high pressure operating conditions while maintaining peak efficiency during competition or daily driving. 100% stainless steel clamps are included for easy installation. REMARK: Does not fit 2JZ-GE engine. from JZS170 Toyota Crown with OEM Style IS300 Radiator, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.