Silicone Intercooler Hose Kit (Hot Side), Black,
- Mfr # 57-3005-BLK
- Zoro # G122939773
product price:
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-3005-BLK
- Zoro #
- G122939773
- UPC #
- 648044919997
- Country of Origin
- China
- Material
- Silicone
- Item
- Intercooler Hose
- Color
- Black
Description
Upgrade your turbocharged vehicle's performance and durability with the HPS Performance Hot Side Intercooler Hose Kit. This essential direct-replacement upgrade completely replaces the restrictive and failure-prone stock rubber hot side charge hose. The kit features a 2-3/8 in custom hot side hose, crafted from premium, high-temperature resistant 4-ply reinforced silicone. Installation is secured with robust 100% stainless steel embossed hose clamps, ensuring a leak-free seal. The key benefit of upgrading from stock material is significantly improved lifespan and reliability—unlike rubber, the silicone component won't crack, expand, or degrade over time, making this kit a crucial investment for consistent, reliable performance regardless of your driving conditions. Experience enhanced throttle response and lasting durability with this premium charge pipe solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.