Silicone Radiator, Heater and Ancillary Coolant Hose Kit, Red,
- Mfr # 57-1813-RED
- Zoro # G522943332
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1813-RED
- Zoro #
- G522943332
- UPC #
- 648044920368
- Country of Origin
- China
Details
- Color
- Red
- Item
- Coolant Hose Kit
- Material
- Silicone
Description
The HPS coolant hose kit replaces your OEM rubber upper and lower radiator hoses, heater hoses and ancillary hoses with premium grade high-heat resistant 3-ply reinforced silicone material. Compared to hoses from your local auto parts store, HPS silicone hose kits are engineered with all the correct bends and diameters for a perfect fit. This kit includes HPS 100% stainless steel non-perforated embossed hose clamps for easy installation and do not cut through the silicone hoses unlike traditional slotted worm gear clamps. Upgrading to silicone coolant hoses can prevent and fix coolant leaks and engine over heating problems caused by cracked, damaged or collapsed OEM rubber hoses. This kit can withstand the harsh high-temperature (maximum temperature 350F) and high-pressure operating conditions of the engine while still maintaining peak efficiency during daily driving or competition racing. Replaces OEM PNs: 807611031, 807611031, 807611031, 807611090, 807612011, 807615182, 21204AA351, 21204AA691, 21204AA711, 45161AE020, 45161FE050, 45162AE000, 45162AE010, 72411FE001, 72421SA033, 99078AA073, 99078AA450.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.